Shop All Static Control Products
Scs
Static Dissipative Mat, Blue, 24" W
Mfr # 770070
Zoro # G0502872
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 50 ft
- Mat Width 24 in
- Mat Thickness 5/64 in
- Mat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770070
- Zoro # G0502872
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 50 ft |
Mat Width | 24 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Blue |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Brake Fluid Resistant | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Mat Surface Pattern | Smooth |
Antimicrobial | No |
Oil Resistant | No |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Backing Material | Rubber |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Blue,24" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Temperature Sensor, 4-1/2"x3-1/4 (TW2XAXK)
- TAYLOR 7.5 In. Easy-To-Read Indoor & Outdoor Thermometer (5153)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- SCS Wrist Strap Monitor 725 (725)
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- SCS MetalIn Static Shielding Bag, 14x18, PK100 (1001418)
- SCS Static Dissipative Mat, Blue, 24" W (770074)
- TRANSFORMING TECHNOLOGIES 24" x 72" x .080", Gray, Rubber Table Mat, Including Hardware (MT2472GY)
- Scs Static Control Products