Shop All Static Control Products
Scs
Static Dissipative Mat, Blue, 16" W
Mfr # 770096
Zoro # G0506162
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 24 in
- Mat Width 16 in
- Mat Thickness 5/64 in
- Mat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770096
- Zoro # G0506162
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 24 in |
Mat Width | 16 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Blue |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Surface Pattern | Smooth |
Backing Material | Rubber |
Oil Resistant | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Antimicrobial | No |
Brake Fluid Resistant | No |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Blue,16" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Countdown Timer Controller (5095)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGF5)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- DIXON 180Deg Steam Gauge Siphon, 1/4 in, Male IPS Thread, 175 psi, Steel (401-01S)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- DESCO Cellulose Clear Tape, 1"x72 yd. (81229)
- Scs Static Control Products