Shop All Static Control Products
This Product is Discontinued
Scs
Static Control Wrist Strap, Blue, Fabric (Discontinued)
Mfr # WBB-AFWS61M
Zoro # G5984361
This Product is Discontinued
Key Features
- Size Adjustable
- Features 6 ft Cord
- Material Fabric
- Color Blue
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # WBB-AFWS61M
- Zoro # G5984361
- Country of Origin China
- Category Static Control Products
Dimensions
Size | Adjustable |
Details
Item | Static Control Wrist Strap |
Features | 6 ft Cord |
Material | Fabric |
Color | Blue |
Number of Conductors | 1 |
Description
Static Control Wrist Strap, Size Adjustable, Color Blue, Material Fabric, Number of Conductors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.