Shop All Soldering Accessories
This Product is Discontinued
Scs
Soldering Tool/Spudger, Conical Style, 6in (Discontinued)
Mfr # SP3010
Zoro # G9078632
This Product is Discontinued
Key Features
- Application Chase Wire and Leads, Electronic Assembly, Electronic Repair, Electronic Rework, Help Form Component Leads, Probe Circuit Cards, Soldering
- Color Black
- Material Glass Filled Nylon Plastic
- Length 6 in
- Characteristics Conical Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # SP3010
- Zoro # G9078632
- UPC # 00051111159675
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 6 in |
Overall Length | 6 in |
Tool Length | 6 in |
Details
Item | Soldering Tool/Spudger |
Application | Chase Wire and Leads, Electronic Assembly, Electronic Repair, Electronic Rework, Help Form Component Leads, Probe Circuit Cards, Soldering |
Color | Black |
Material | Glass Filled Nylon Plastic |
Characteristics | Conical Style |
Product Type | Spudger Probe |
Body Material | Glass Filled Nylon Plastic |
Body Color | Black |
Description
Soldering Tool/Spudger, Product Type Spudger Probe, Application Chase Wire and Leads, Electronic Assembly, Electronic Repair, Electronic Rework, Help Form Component Leads, Probe Circuit Cards, Soldering, Tool Length 6 in, Body Color Black, Body Material Glass Filled Nylon Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.