Shop All Static Sensor
Scs
Single Workstation Continuous Monitor
Mfr # 770724
Zoro # G004230363
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.40 Volt Operator Test Voltage, 500 Millisecond Alarm Response Time, Dedicated Monitor Ground Cord, Operator Body Voltage Detection, Operator Remote Disconnect Alarm, Single Workstation Continuous Monitor
- Includes NIST Calibrated with Certificate
- Number of Wrist Straps Monitored 2
- Number of Metal Grounds Monitored 2
- Power Required 100 to 240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770724
- Zoro # G004230363
- Country of Origin United States
- Category Static Sensor
Details
Item | Single Workstation Continuous Monitor |
Features | 0.40 Volt Operator Test Voltage, 500 Millisecond Alarm Response Time, Dedicated Monitor Ground Cord, Operator Body Voltage Detection, Operator Remote Disconnect Alarm, Single Workstation Continuous Monitor |
Includes | NIST Calibrated with Certificate |
Number of Wrist Straps Monitored | 2 |
Number of Metal Grounds Monitored | 2 |
Power Required | 100 to 240VAC |
Lower Resistance Limit | 1.5 megohms |
Upper Resistance Limit | 10 megohms |
Alarm | LEDs; Buzzer |
Number of Dissipative Surfaces Monitored | 1 |
Description
Single Workstation Continuous Monitor, Number of Wrist Straps Monitored 2, Number of Dissipative Surfaces Monitored 1, Number of Metal Grounds Monitored 2, Upper Resistance Limit 10 megohms, Lower Resistance Limit 1.5 megohms, Alarm LEDs; Buzzer, Power Required 100 to 240VAC, Features 0.40 Volt Operator Test Voltage, 500 Millisecond Alarm Response Time, Dedicated Monitor Ground Cord, Operator Body Voltage Detection, Operator Remote Disconnect Alarm, Single Workstation Continuous Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 100 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-100)
- ASHCROFT Transducer, Pressure (K17M0242C1 60#)
- SCS Benchtop Air Ionizer 963E (963E)
- SCS Static Control Surfaces Test Kit (701)
- SCS Air Ionizer Test Kit (770717)
- SCS Mini Air Ionizer (960)
- SCS Meter Testing Electrostatic Fields (770716)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- DESCO Overhead Ionizer, Lights, 3 Fans, 120VAC (60468)
- Scs Static Sensor