Shop All Plastic Bags
Scs
Safe Packaging Bag, PK100
Mfr # PCL10035
Zoro # G803866770
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 5 in
- Color Silver
- Thickness 2.8 mil
- Standards ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # PCL10035
- Zoro # G803866770
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 3 in |
Length | 5 in |
Details
Item | Safe Packaging Bag |
Color | Silver |
Thickness | 2.8 mil |
Standards | ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant |
Bag Item | Static Shielding Bag |
Heat Seal Recommended Temperature | 300 Degrees F to 375 Degrees F |
Bag Material | Metal, Polyester, Polyethylene Laminate |
Puncture Strength | 12 lbf |
Seal Strength | 11 lb |
Discharge Shielding Energy Test | Less than 10 nJ |
Interior Surface Resistance | 10,000 ohms to 10,000,000,000 ohms |
Exterior Surface Resistance | 10,000,000,000 ohms |
Metal-In/Metal-Out | Metal Interior |
Description
Safe Packaging Bag, Width 3 in, Length 5 in, Thickness 2.8 mil, Color Silver, Open, Discharge Shielding Energy Test Less than 10 nJ, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- SWINGLINE Laminator, Fusion 6000L, 12" (GBC1703097)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- SCS 12" x 10" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001012)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- PARTNERS BRAND 15" x 18" Flat Poly Bags, 2 mil, Green, PK 1000 (PB572G)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- PARTNERS BRAND 6" x 4" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1560)
- ZORO SELECT 4" x 2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPJ1)
- Scs Shipping & Packing Bags