Shop All Ionizing & Static Removal Bars
Scs
Overhead Ionizer, 37-5/16" L, 3-29/32" D
Mfr # 770113
Zoro # G0506275
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features (2) 700 lumen Light Panels, 2 ft x 5 ft Coverage Area, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters
- Width 6 5/8 in
- Static Discharge Time 3.5 sec
- Includes Certificate of Calibration, Hanging Kit, Power Cord
- Standards NIST Calibrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770113
- Zoro # G0506275
- Country of Origin United States
- Category Ionizing & Static Removal Bars
Dimensions
Width | 6 5/8 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3 15/16 in |
Length | 37 5/16 in |
Dimensions (L x W x H) | 37 5/16 in x 6 5/8 in x 3 15/16 in |
Details
Item | Overhead Ionizer |
Features | (2) 700 lumen Light Panels, 2 ft x 5 ft Coverage Area, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters |
Static Discharge Time | 3.5 sec |
Includes | Certificate of Calibration, Hanging Kit, Power Cord |
Standards | NIST Calibrated |
Air Velocity | 150 to 300 cfm |
Product Type | Overhead |
Coverage Area | 2 ft x 5 ft |
Maximum Distance from Charged Surface | 18 in |
Voltage | 120V AC |
Description
Overhead Ionizer, Air Velocity 150 to 300 cfm, Static Discharge Time 3.5 sec, Depth 3 15/16 in, Features (2) 700 lumen Light Panels, 2 ft x 5 ft Coverage Area, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters, Includes Certificate of Calibration, Hanging Kit, Power Cord, Length 37 5/16 in, Manufacturers Warranty Length 1 yr, Product Type Overhead, Standards NIST Calibrated, Width 6 5/8 in, Maximum Distance from Charged Surface 18 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-A (C23320)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 3PK (FT-BITCADDY-3)
- DRILL AMERICA 1/4" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/4)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- EXAIR Ion Air Jet Kit (8494)
- EXAIR Ionizing Bar, GEN4, 9" (8009)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- TRANSFORMING TECHNOLOGIES SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 12" (IN1200-12)
- Scs Industrial Static Control