Shop All Ionizing & Static Removal Bars
Scs
Overhead Ionizer, 22-5/16" L, 3-29/32" D
Mfr # 770112
Zoro # G0507203
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 2 ft x 4 ft Coverage Area, 700 lumen Light Panel, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters
- Length 22 5/16 in
- Standards NIST Calibrated
- Static Discharge Time 3.5 sec
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770112
- Zoro # G0507203
- Country of Origin United States
- Category Ionizing & Static Removal Bars
Dimensions
Length | 22 5/16 in |
Width | 6 5/8 in |
Depth | 3 15/16 in |
Manufacturers Warranty Length | 1 yr |
Dimensions (L x W x H) | 22 5/16 in x 6 5/8 in x 3 15/16 in |
Details
Item | Overhead Ionizer |
Features | 2 ft x 4 ft Coverage Area, 700 lumen Light Panel, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters |
Standards | NIST Calibrated |
Static Discharge Time | 3.5 sec |
Includes | Certificate of Calibration, Hanging Kit, Power Cord |
Air Velocity | 100 to 200 cfm |
Product Type | Overhead |
Voltage | 120V AC |
Coverage Area | 2 ft x 4 ft |
Maximum Distance from Charged Surface | 18 in |
Description
Overhead Ionizer, Air Velocity 100 to 200 cfm, Static Discharge Time 3.5 sec, Depth 3 15/16 in, Features 2 ft x 4 ft Coverage Area, 700 lumen Light Panel, Low Offset Voltage, Three-Speed Fan, Tungsten Emitters, Includes Certificate of Calibration, Hanging Kit, Power Cord, Length 22 5/16 in, Manufacturers Warranty Length 1 yr, Product Type Overhead, Standards NIST Calibrated, Width 6 5/8 in, Maximum Distance from Charged Surface 18 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-22559)
- BETA Torx(R) Plain Star Male Key, T8 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-7' 9)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- EXAIR Ion Air Jet Kit (8494)
- EXAIR Ionizing Bar, GEN4, 9" (8009)
- TRANSFORMING TECHNOLOGIES SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 12" (IN1200-12)
- Scs Ionizing & Static Removal Bars