Shop All Static Control Products
Scs
Mtl Ot Static Shielding Bg, 10x12, PK100
Mfr # 1501012
Zoro # G5154816
product price: $34.65
/pk 100, $0.35/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Disposable, Puncture Resistant
- Metal-In/Metal-Out Metal Exterior
- Width 10 in
- Length 12 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1501012
- Zoro # G5154816
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 12 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Disposable, Puncture Resistant |
Metal-In/Metal-Out | Metal Exterior |
Color | Silver |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Exterior Surface Resistance | 10,000 to 1,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Coating | Abrasion Resistant |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Discharge Shielding Energy Test | 10 nJ |
Puncture Strength | 10 lb |
Seal Strength | 14 lb |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Closure Type | None |
Description
Static Shielding Bag, Width 10 in, Length 12 in, Coating Abrasion Resistant, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 14 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Exterior, Bag Package Configuration Flat Pack, Puncture Strength 10 lb, Exterior Surface Resistance 10,000 to 1,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR 4" Stem Digital Pocket Thermometer, -40 Degrees to 390 Degrees F (43240)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, Type K (343C1)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-9V-R)
- SCS Grounding Strap, Hi-Visibility (2044)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- Scs Static Control Products