Shop All Static Control Products
Scs
Monitor Spliter 724 Plus
Mfr # 770733
Zoro # G604230336
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 724 Plus Workstation Monitor
- Features Second Operator Monitoring, Dual-Wire Wrist Straps Functionality
- Color Black/Silver
- Safety Rating NIST Calibrated
- Includes Black Nylon Plug, Operator Remote Cable, Pan Head Screw, #6 x 3/8", Workstation 2 Operator Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770733
- Zoro # G604230336
- Country of Origin United States
- Category Static Control Products
Dimensions
Manufacturers Warranty Length | 1 yr |
Lead Length | 7 ft |
Details
Item | Monitor Spliter 724 Plus |
For Use With | 724 Plus Workstation Monitor |
Features | Second Operator Monitoring, Dual-Wire Wrist Straps Functionality |
Color | Black/Silver |
Safety Rating | NIST Calibrated |
Includes | Black Nylon Plug, Operator Remote Cable, Pan Head Screw, #6 x 3/8", Workstation 2 Operator Remote |
Hand Held Voltage | 2.5 V DC |
Max. Amps | 1.5 A |
Standards | NIST |
Hands Free Voltage | 0.40 V |
Description
Monitor Spliter 724 Plus, For Use With 724 Plus Workstation Monitor, Lead Length 7 ft, Safety Rating NIST Calibrated, Max. Amps 1.5 A, Color Black/Silver, Hand Held Voltage 2.5 V DC, Hands Free Voltage 0.40 V, Standards NIST, Features Second Operator Monitoring, Dual-Wire Wrist Straps Functionality, Includes Black Nylon Plug, Operator Remote Cable, Pan Head Screw, #6 x 3/8 In., Workstation 2 Operator Remote, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ELECTRONIC SPECIALTIES DVA MULTI-METER (ES530)
- WIHA Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating (25505)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SCS ESD Clips, Alligator, PK25 (09700)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- SCS Grounding Strap, Hi-Visibility (2044)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue (2059S-2x4BKT)
- Scs Static Control Products