Shop All Static Control Products
Scs
Moisture Barrier Bag, 6x4", Silver, PK100
Mfr # 70046
Zoro # G6024864
original price:
$26.02
23% off
new price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System
- Thickness 3.6 mil
- Width 4 in
- Length 6 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 70046
- Zoro # G6024864
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in |
Length | 6 in |
Details
Item | Moisture Vapor Barrier Bag |
Bag Item | Moisture Vapor Barrier Bag |
Features | Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System |
Thickness | 3.6 mil |
Color | Silver |
Moisture Vapor Transmission Rate | 0.035g/100 sq in /24 hr |
Bag Closure Type | None |
Discharge Shielding Energy Test | 10 nJ |
Puncture Strength | 20 lb |
Coating | Static Dissipative |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Seal Strength | 15 lb |
Heat Seal Recommended Temperature | 300 Degrees to 400 Degrees F |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Exterior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Description
Moisture Vapor Barrier Bag, Width 4 in, Length 6 in, Thickness 3.6 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lb, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Moisture Vapor Transmission Rate 0.035g/100 sq in /24 hr, Bag Package Configuration Flat Pack, Puncture Strength 20 lb, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- DIXON ABS Dry Gauge, 1/8" Back Mount 0-160psi (GC620)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- SCS Metal-In Static Shielding Bag, 12x12in (1001212)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Replacement Remote Input Jack (732)
- SCS Dual Combination Tester, 12VDC (770758)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- Scs Static Control Products