Shop All Static Control Products
Scs
Moisture Barrier Bag, 10x6in, Silver, Pk100
Mfr # 700610
Zoro # G5955442
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System
- Thickness 3.6 mil
- Width 6 in
- Color Silver
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 700610
- Zoro # G5955442
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in |
Length | 10 in |
Details
Item | Moisture Vapor Barrier Bag |
Bag Item | Moisture Vapor Barrier Bag |
Features | Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System |
Thickness | 3.6 mil |
Color | Silver |
Moisture Vapor Transmission Rate | 0.035g/100 sq in /24 hr |
Puncture Strength | 20 lb |
Bag Closure Type | None |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Coating | Static Dissipative |
Seal Strength | 15 lb |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Heat Seal Recommended Temperature | 300 Degrees to 400 Degrees F |
Description
Moisture Vapor Barrier Bag, Width 6 in, Length 10 in, Thickness 3.6 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lb, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Moisture Vapor Transmission Rate 0.035g/100 sq in /24 hr, Bag Package Configuration Flat Pack, Puncture Strength 20 lb, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- WINTERS Industrial Thermowell, 3.5in. Stem, Brass (TIW03LF)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- SCS Heel Grounding Strap (HGC1M-ECG)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- TRANSFORMING TECHNOLOGIES 6' Coil Cord, Black, 4mm, Classic (CC0037)
- Scs Static Control Products