Shop All Static Sensor
Scs
Mini Air Ionizer
Mfr # 960
Zoro # G5096393
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intrinsincally Balanced, No Adjustment Needed., Small, Steady-State DC Ion Emission For Efficient Ion Delivery, Versatile Blower Available For Equipment Or Local Area Ionization
- Air Velocity 24 cfm
- Includes Mounting Bracket And a 3 ft Telephone Cable (With Modular Plugs) To Connect The Ionzer To The Wall Transformer (Which Is Sold Separately)
- Static Discharge Time 4 sec
- Standards UL/C-UL/CE For Global Acceptance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 960
- Zoro # G5096393
- UPC # 051138746780
- Country of Origin China
- Category Static Sensor
Dimensions
Depth | 2 in |
Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 5/16 in |
Dimensions (L x W x H) | 4 1/2 in x 3 5/16 in x 2 in |
Details
Item | Mini Air Ionizer |
Features | Intrinsincally Balanced, No Adjustment Needed., Small, Steady-State DC Ion Emission For Efficient Ion Delivery, Versatile Blower Available For Equipment Or Local Area Ionization |
Air Velocity | 24 cfm |
Includes | Mounting Bracket And a 3 ft Telephone Cable (With Modular Plugs) To Connect The Ionzer To The Wall Transformer (Which Is Sold Separately) |
Static Discharge Time | 4 sec |
Standards | UL/C-UL/CE For Global Acceptance |
Product Type | Benchtop |
Voltage | 120V AC |
Description
Mini Air Ionizer, Air Velocity 24 cfm, Static Discharge Time 4 sec, Depth 2 in, Features Intrinsincally Balanced, No Adjustment Needed., Small, Steady-State DC Ion Emission For Efficient Ion Delivery, Versatile Blower Available For Equipment Or Local Area Ionization, Includes Mounting Bracket And a 3 ft Telephone Cable (With Modular Plugs) To Connect The Ionzer To The Wall Transformer (Which Is Sold Separately), Length 4 1/2 in, Manufacturers Warranty Length 1 yr, Product Type Benchtop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS (PRO-304D-254CC-01)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2550200)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- SCS Air Ionizer Test Kit (770717)
- SCS Static Control Surfaces Test Kit (701)
- SCS Meter Testing Electrostatic Fields (770716)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- SCS Benchtop Air Ionizer 963E (963E)
- TRANSFORMING TECHNOLOGIES Digital Display ESD Tester & Foot Plate, Stand, Free Standing (PDT800K)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- Scs Static Sensor