Shop All Static Control Products
Scs
MetalOut Static Shielding Bg, 24x18, PK100
Mfr # 1501824
Zoro # G6008055
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Exterior
- Thickness 3 mil
- Width 18 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1501824
- Zoro # G6008055
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in |
Length | 24 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Exterior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Exterior Surface Resistance | 10,000 to 1,000,000 ohm |
Seal Strength | 14 lb |
Coating | Abrasion Resistant |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Discharge Shielding Energy Test | 10 nJ |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Puncture Strength | 10 lb |
Bag Closure Type | None |
Description
Static Shielding Bag, Width 18 in, Length 24 in, Thickness 3 mil, Coating Abrasion Resistant, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 14 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Exterior, Bag Package Configuration Flat Pack, Puncture Strength 10 lb, Exterior Surface Resistance 10,000 to 1,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- FLUKE Dry Well Calibrator, 1/8-3/8 In Hole (9100S-B-156)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- SCS Heel Grounding Strap (HGC1M-ECG)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS Wrist Strap Workstation Monitor (724)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS Metal-In Static Shielding Bag, 3x5in (10035)
- SCS Static Shielding Bags, 24 in. L, 24 in. W (3002424)
- Scs Static Control Products