Shop All Static Control Products
Scs
MetalIn Static Shielding Bag, 15X18, PK100
Mfr # 1001518
Zoro # G5946525
product price: $62.55
/pk 100, $0.63/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 15 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1001518
- Zoro # G5946525
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 15 in |
Length | 18 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Puncture Strength | 12 lb |
Bag Closure Type | None |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Coating | Static Dissipative |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 15 in, Length 18 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- SCS Verification Tester, Black (770065)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (MG1-15-A-9V-R)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- SCS StaticDissipative 3LayerTblMat (8213)
- TRANSFORMING TECHNOLOGIES Mat Interconnect Cord, Two 10mm Male Snaps, 10Ft Cord, No Resistor (FM2525NR)
- Scs Static Control Products