Shop All Static Control Products
Scs
MetalIn Static Shielding Bag, 12x12, PK100
Mfr # 3001212
Zoro # G5919882
product price: $49.45
/pk 100, $0.49/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3001212
- Zoro # G5919882
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 12 in |
Length | 12 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 100,000,000,000 ohm |
Puncture Strength | 12 lb |
Coating | Static Dissipative |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Seal Strength | 11 lb |
Bag Closure Type | Zip Seal |
Description
Static Shielding Bag, Width 12 in, Length 12 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0142F2100#)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS Metal Grounding Block (WSGR2)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Metal-In Static Shielding Bag, 10x6in (300610)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- Scs Static Control Products