Shop All Static Control Products
Scs
MetalIn Static Shielding Bag, 12x10, PK100
Mfr # 3001012
Zoro # G5871792
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 10 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 3001012
- Zoro # G5871792
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 12 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Puncture Strength | 12 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Bag Closure Type | Zip Seal |
Seal Strength | 11 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Coating | Static Dissipative |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Description
Static Shielding Bag, Width 10 in, Length 12 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (501008S02B100#)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACD-50NAV)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- SCS StaticDissipative 3LayerTblMat (8213)
- SCS Monitor Spliter 724 Plus (770733)
- SCS Test Weight, 5 lb, for TestKit701 (701-W)
- SCS Heel Grounder, Disposable (5402)
- SCS Static Dissipative Mat, Blue, 24" W (770074)
- Scs Static Control Products