Shop All Static Control Products
Scs
Metal-Out Static Shielding Bag, 4x6in
Mfr # 15046
Zoro # G9723147
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Exterior
- Thickness 3 mil
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 15046
- Zoro # G9723147
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in |
Length | 6 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Exterior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Coating | Abrasion Resistant |
Bag Closure Type | None |
Exterior Surface Resistance | 10,000 to 1,000,000 ohm |
Seal Strength | 14 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Puncture Strength | 10 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Discharge Shielding Energy Test | 10 nJ |
Description
Static Shielding Bag, Width 4 in, Length 6 in, Thickness 3 mil, Coating Abrasion Resistant, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 14 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Exterior, Bag Package Configuration Flat Pack, Puncture Strength 10 lb, Exterior Surface Resistance 10,000 to 1,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 12In L (1LG-12)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Black (PPC5066-SG45)
- AMPROBE Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (ACDC-3400 IND)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- SCS StaticDissipative 3LayerTblMat (8211)
- SCS Monitor Spliter 724 Plus (770733)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SCS Metal-In Static Shielding Bag, 24"W, PK100 (1002430)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- DESCO Grounding Strap, Medium (07503)
- Scs Static Control Products