Shop All Static Control Products
Scs
Metal-In Static Shldng Bag, 14x10, PK100
Mfr # 3001014
Zoro # G6013551
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 10 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 3001014
- Zoro # G6013551
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 14 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Discharge Shielding Energy Test | 10 nJ |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Seal Strength | 11 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Coating | Static Dissipative |
Bag Closure Type | Zip Seal |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Description
Static Shielding Bag, Width 10 in, Length 14 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-300-psi)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Barometer and Timer (1733)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- TRANSFORMING TECHNOLOGIES ESD Mitered Corner Edge Ramp, Male, Yellow, 4" x 24" (PV3116)
- Scs Static Control Products