Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 8x12in
Mfr # 100812
Zoro # G6040395
product price: $28.19
/pk 100, $0.28/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 100812
- Zoro # G6040395
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 12 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Seal Strength | 11 lb |
Coating | Static Dissipative |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Exterior Surface Resistance | 100,000,000,000 ohm |
Puncture Strength | 12 lb |
Discharge Shielding Energy Test | 10 nJ |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Bag Closure Type | None |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Description
Static Shielding Bag, Width 8 in, Length 12 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS E35-75BS Brass Thermowell (E35-75BS)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-5)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- SCS ESD Clips, Alligator, PK25 (09700)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- SCS Wrist Strap Monitor 725 (725)
- TRANSFORMING TECHNOLOGIES ESD Side Edge Ramp Male, Yellow, 4" x 20" (PV3112)
- Scs Static Control Products