Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 8x10, PK100
Mfr # 100810
Zoro # G5952667
original price:
$21.97
11% off
new price: $19.35
/pk 100, $0.19/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 8 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 100810
- Zoro # G5952667
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 10 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Seal Strength | 11 lb |
Bag Closure Type | None |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Discharge Shielding Energy Test | 10 nJ |
Coating | Static Dissipative |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Exterior Surface Resistance | 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 8 in, Length 10 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- UEI TEST INSTRUMENTS 1000 AC/DC ADVANCED INSULATION TESTER (IRT807)
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber (KPTLS-1/2)
- Scs Static Control Products