Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 6x4, PK100
Mfr # 30046
Zoro # G5875091
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 30046
- Zoro # G5875091
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in |
Length | 6 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 100,000,000,000 ohm |
Bag Closure Type | Zip Seal |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Coating | Static Dissipative |
Puncture Strength | 12 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Seal Strength | 11 lb |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Description
Static Shielding Bag, Width 4 in, Length 6 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- LENZ T-550-5 Fluid Level Sight Oil Gauge T5505 (202003)
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (MG1-300-A-9V-R)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- SCS Metal-In Static Shldng Bag, 14x10, PK100 (3001014)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- SCS Dissipative Floor Mat, Gray, 4 x 6 ft. (8203)
- SCS Dissipative Table Roll, 2.5 x 50 ft. (770071)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- Scs Static Control Products