Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 5x7, PK100
Mfr # 10057
Zoro # G1981108
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 10057
- Zoro # G1981108
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 5 in |
Length | 7 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Seal Strength | 11 lb |
Bag Closure Type | None |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Exterior Surface Resistance | 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Discharge Shielding Energy Test | 10 nJ |
Coating | Static Dissipative |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Description
Static Shielding Bag, Width 5 in, Length 7 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 100 psi, 2 in dial, 1/4 in MNPT, Plastic, Black (4FLU1)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SCS Grounding Strap, Hi-Visibility (2044)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- SCS ESD Clips, Alligator, PK25 (09700)
- SCS Test Weight, 5 lb, for TestKit701 (701-W)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- Scs Static Control Products