Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 3x3in
Mfr # 30033
Zoro # G9723174
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 30033
- Zoro # G9723174
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 3 in |
Length | 3 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Seal Strength | 11 lb |
Coating | Static Dissipative |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Puncture Strength | 12 lb |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 100,000,000,000 ohm |
Bag Closure Type | Zip Seal |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 3 in, Length 3 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Plastic, Black (4FLR2)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 200#)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- SCS Static Dissipative Mat, Gray, 36" W (770088)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- SCS Wrist Strap, Dual Conductor, Fabric (2368)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- SCS Metal-In Static Shielding Bag, 24"W, PK100 (1002430)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- Scs Static Control Products