Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 2x3in
Mfr # 10023
Zoro # G3015096
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 2 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 10023
- Zoro # G3015096
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 2 in |
Length | 3 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Exterior Surface Resistance | 100,000,000,000 ohm |
Seal Strength | 11 lb |
Puncture Strength | 12 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Coating | Static Dissipative |
Bag Closure Type | None |
Discharge Shielding Energy Test | 10 nJ |
Description
Static Shielding Bag, Width 2 in, Length 3 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 1 In to 0 to 1 In H2O (2302)
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, 304SS Rear Flange, Maximum Indicating Pointer, -40 Degree Service Filled (40-901-3000-psi/kPa-SSRF-MIP-GY40)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- SCS StaticDissipative 3LayerTblMat (8213)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- DESCO Premium Full Coverage Foot Grounder, 2 Meg Resistor, Medium (17291)
- Scs Static Control Products