Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 24"W, PK100
Mfr # 1002430
Zoro # G5882712
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 24 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1002430
- Zoro # G5882712
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 24 in |
Length | 30 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Coating | Static Dissipative |
Seal Strength | 11 lb |
Bag Closure Type | None |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Puncture Strength | 12 lb |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 24 in, Length 30 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- UNITED SCIENTIFIC Digital Stopwatch, Black (STOPWD-DIG)
- SCS Replacement Remote Input Jack (732)
- SCS Wrist Strap Workstation Monitor (724)
- SCS Heel Grounder, Disposable (5402)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- SCS Metal-In Static Shielding Bag, 5x3in (30035)
- BOTRON CO Conductive Tray 14.5in (B09501)
- Scs Static Control Products