Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 24"L, PK100
Mfr # 3001824
Zoro # G6035994
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 18 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3001824
- Zoro # G6035994
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in |
Length | 24 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Puncture Strength | 12 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Exterior Surface Resistance | 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Closure Type | Zip Seal |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Discharge Shielding Energy Test | 10 nJ |
Coating | Static Dissipative |
Description
Static Shielding Bag, Width 18 in, Length 24 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-254E-BSPT)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G401)
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- SCS Metal-In Static Shielding Bag, 10x6in (300610)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- SCS StaticDissipative 3LayerTblMat (8213)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- Scs Static Control Products