Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 18x18in
Mfr # 3001818
Zoro # G5996602
product price: $93.39
/pk 100, $0.93/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 18 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3001818
- Zoro # G5996602
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in |
Length | 18 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Coating | Static Dissipative |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Seal Strength | 11 lb |
Discharge Shielding Energy Test | 10 nJ |
Bag Closure Type | Zip Seal |
Description
Static Shielding Bag, Width 18 in, Length 18 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- DWYER INSTRUMENTS A3008 Pressure Switch/Gage, 0-80 Inch Wc (A3008)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- SCS MetalIn Static Shielding Bag, 14x18, PK100 (1001418)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SPRAYON Anti-Static Spray, 11.5 Oz (SC0610000)
- Scs Static Control Products