Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 16x20in
Mfr # 1001620
Zoro # G5966904
product price: $70.89
/pk 100, $0.71/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1001620
- Zoro # G5966904
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 16 in |
Length | 20 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Discharge Shielding Energy Test | 10 nJ |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Seal Strength | 11 lb |
Coating | Static Dissipative |
Bag Closure Type | None |
Description
Static Shielding Bag, Width 16 in, Length 20 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX330-NIST)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SCS Metal-In Static Shielding Bag, 3x5in (10035)
- SCS Static Dissipative Mat, Gray, 30" W (770087)
- SCS Static Dissipative Mat, Blue, 24" W (770074)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- SCS Heel Grounding Strap (HGC1M-ECG)
- DESCO Universal Adjustable Lonizer Arm (60466)
- Scs Static Control Products