Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 12x12in
Mfr # 1001212
Zoro # G5964594
product price: $39.89
/pk 100, $0.40/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1001212
- Zoro # G5964594
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 12 in |
Length | 12 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Exterior Surface Resistance | 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Closure Type | None |
Seal Strength | 11 lb |
Discharge Shielding Energy Test | 10 nJ |
Coating | Static Dissipative |
Puncture Strength | 12 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Description
Static Shielding Bag, Width 12 in, Length 12 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4EFF8)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4", SS, Rem bezel (PRO-311D-254U)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- DESCO INDUSTRIES INC Desco Statfree UC2„¢ 66327 Dissipative Dual Layer Rubber Mat Clean Pack 24"D x 36"W - Sky Blue (66327)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- SCS Static Control Wrist Strap, Adj (2214)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- Scs Static Control Products