Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 10x8, PK100
Mfr # 300810
Zoro # G5999402
original price:
$36.33
7% off
new price: $33.75
/pk 100, $0.34/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 8 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 300810
- Zoro # G5999402
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 10 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Discharge Shielding Energy Test | 10 nJ |
Coating | Static Dissipative |
Bag Closure Type | Zip Seal |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Seal Strength | 11 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Exterior Surface Resistance | 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Puncture Strength | 12 lb |
Description
Static Shielding Bag, Width 8 in, Length 10 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-CERT)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- SCS Metal-In Static Shielding Bag, 5x7, PK100 (10057)
- SCS Heel Grounding Strap, Cup Style (HGC1M-EC)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- Scs Static Control Products