Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 10x6in
Mfr # 300610
Zoro # G5864022
product price: $25.39
/pk 100, $0.25/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 6 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 300610
- Zoro # G5864022
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in |
Length | 10 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Puncture Strength | 12 lb |
Seal Strength | 11 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Coating | Static Dissipative |
Bag Closure Type | Zip Seal |
Discharge Shielding Energy Test | 10 nJ |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Description
Static Shielding Bag, Width 6 in, Length 10 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycerine Filled, 0-1000 psi (221552)
- ZORO SELECT Analog Thermometer, 30 to 250 Degree F (49T438)
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT2440GY)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- SCS Monitor Spliter 724 Plus (770733)
- SCS Dissipative Table Roll, 2.5 x 50 ft. (770071)
- SCS Metal-In Static Shielding Bag, 5x7, PK100 (10057)
- SCS Metal-In Static Shldng Bag, 14x10, PK100 (3001014)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- DESCO Low Density Dissipative Foam (12668)
- Scs Static Control Products