Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 10x24in
Mfr # 1001024
Zoro # G5893675
product price: $56.59
/pk 100, $0.57/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 10 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1001024
- Zoro # G5893675
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 24 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Coating | Static Dissipative |
Seal Strength | 11 lb |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Exterior Surface Resistance | 100,000,000,000 ohm |
Puncture Strength | 12 lb |
Bag Closure Type | None |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Discharge Shielding Energy Test | 10 nJ |
Description
Static Shielding Bag, Width 10 in, Length 24 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- ROSEMOUNT MAGNETIC FLOW TRANSMITTER (8712EMR1A1N6M4)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount (101D-454F)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- SCS Bag, Static Shield, PK100 (10046)
- SCS StaticDissipative 3LayerTblMat (8211)
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- Scs Static Control Products