Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 10"W, PK100
Mfr # 1001012
Zoro # G6021477
product price: $35.89
/pk 100, $0.36/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 10 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1001012
- Zoro # G6021477
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 12 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Coating | Static Dissipative |
Seal Strength | 11 lb |
Exterior Surface Resistance | 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Closure Type | None |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Discharge Shielding Energy Test | 10 nJ |
Puncture Strength | 12 lb |
Description
Static Shielding Bag, Width 10 in, Length 12 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter Vfa9Ssv (VFA-9-SSV)
- PIC GAUGES Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM (102D-454E)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- SCS Dual Combination Tester, 12VDC (770758)
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- BERTECH ESD Anti-Static Polyester Tape, 1 3/4 In. x 72 Yards Long, Green (ESDGPT-1 3/4)
- Scs Static Control Products