Shop All Static Control Products
Scs
Metal-In Static Shield Bag, 8x18in, Pk100
Mfr # 100818
Zoro # G5964917
product price: $32.29
/pk 100, $0.32/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 8 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 100818
- Zoro # G5964917
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 18 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Exterior Surface Resistance | 100,000,000,000 ohm |
Bag Closure Type | None |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Discharge Shielding Energy Test | 10 nJ |
Puncture Strength | 12 lb |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Coating | Static Dissipative |
Description
Static Shielding Bag, Width 8 in, Length 18 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi (477AV-7)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- FLUKE RTD Thermometer, -112 to 572F, Digital (1552A-12)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- SCS Wrist Strap Workstation Monitor (724)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- SCS Wrist Strap, Dual Conductor, Fabric (2368)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- DESCO Statshield MBB 3.5Mil Bag, 12x16", PK100 (13824)
- Scs Static Control Products