Shop All Air Guns
Scs
Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black
Mfr # 980
Zoro # G6998747
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyurethane
- Application Removing Particle Contamination from Static Sensitive Products
- Outlet Size 3/8 in
- Includes (4) Mounting Screws, 120V AC/24V AC Power Adapter, Air Filter, Console Mounting Plate, Female Quick Connect Coupling, S-Hook
- Overall Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 3/8 in |
Overall Length | 7 ft |
Overall Height | 3 in |
Nozzle Length | 8 in |
Extension Size | 84 in |
Overall Width | 1 in |
Air Inlet Connection Size | 1/4 in |
Air Outlet Size | 3/8 in |
Min. Hose Size | 3/8 in |
Description
Ionizing Air Gun, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 65 psi, Minimum Operating Pressure 20 psi, Air Consumption 22 scfm, Sound Level 70 dBA, Nozzle Length 8 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Includes (4) Mounting Screws, 120V AC/24V AC Power Adapter, Air Filter, Console Mounting Plate, Female Quick Connect Coupling, S-Hook, Air Inlet 1/4 in NPT Male, Air Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- DRILL AMERICA 1-7/8"-16 Carbon Steel Hex Die (DWTSH1-7/8-16)
- WALTER Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT09T308-MM4 WSM20S)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- SCS Ionized Air Gun, 230V (980E)
- MILTON INDUSTRIES BLOW GUN W/ PLAS TIP & 12" BENT NOZZLE (MIS-177)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- Scs Air Guns