Shop All Air Guns
Scs
Ionized Air Gun, 230V
Mfr # 980E
Zoro # G6577821
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Polycarbonate
- Application Removing Particle Contamination from Static Sensitive Products
- Outlet Size 1/2 in
- Includes (4) Mounting Screws, Air Filter, Console Mounting Plate, Female Quick Connect Coupling, S-Hook
- Overall Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in |
Overall Length | 7 ft |
Overall Height | 3 in |
Extension Size | 84 in |
Nozzle Length | 8 in |
Overall Width | 1 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Air Outlet Size | 1/2 in |
Description
Ionizing Air Gun, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 65 psi, Minimum Operating Pressure 20 psi, Sound Level 70 dBA, Nozzle Length 8 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Includes (4) Mounting Screws, Air Filter, Console Mounting Plate, Female Quick Connect Coupling, S-Hook, Air Inlet 1/4 in NPT Male, Air Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- CRESCENT NICHOLSON 7-1/2" 2 Cut Style 10 Silversmith’s Rifflers (41102)
- KRAFT TOOL Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl (RO5211-3/8X1/2)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- DIXON Swivel, 1/2"-x Hose, 1/2", Spray Gun SS (BNS44SS)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- Scs Air Guns