Shop All Moisture Absorbents and Indicators
Scs
Humidity Measurement Card 3-Spots, PK125
Mfr # 3HIC125-CF
Zoro # G003858988
product price: $18.65
/pk 125, $0.15/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity Indicator Form Card
- Length 3 in
- Product Type Cobalt-Free Humidity Indicator Card
- Indicators per Case 125
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3HIC125-CF
- Zoro # G003858988
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 3 in |
Width | 2 in |
Desiccant Bag Size | 33 g |
Details
Humidity Indicator Form | Card |
Product Type | Cobalt-Free Humidity Indicator Card |
Indicators per Case | 125 |
Application | Measures the Level of Relative Humidity Exposed to Packaged Contents |
Item | Humidity Measurement Card 3-Spots |
Material | Blotter Paper, Non-Cobaltous Solution |
Standards | European Chemical Agency (ECHA) REACH Directives, Lead-free RoHS 3 Compliant, MIL-I-8835A |
Container Type | Can |
Humidity Levels | 30 %, 40 %, 50 % |
Number of Dots | 3 |
Desiccant Bag Type | Karaft Bags, Tyvek(R) Bags |
Description
Humidity Measurement Card 3-Spots, Desiccant Bag Type Karaft Bags, Tyvek(R) Bags, Width 2 in, Length 3 in, Desiccant Bag Size 33 g, Container Type Can, Humidity Indicator Form Card, Number of Dots 3, Humidity Levels 30 Percent, 40 Percent, 50 Percent, Indicators per Case 125, Application Measures the Level of Relative Humidity Exposed to Packaged Contents, Material Blotter Paper, Non-Cobaltous Solution, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen (3311131C)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- Scs Moisture Absorbents and Indicators