Shop All Moisture Absorbents and Indicators
Scs
Humidity Indicator, Can, PK200
Mfr # 6HIC200
Zoro # G8544855
product price: $41.19
/pk 200, $0.21/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4"
- Package Type Can
- Application Humidity Detection
- Absorbs 10 to 60%
- Standards EIA 581, MIL-I-8835, MIL-P-116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 6HIC200
- Zoro # G8544855
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 4-3/4" |
Width | 1 9/16 in |
Length | 4 3/4 in |
Details
Item | Humidity Indicator |
Package Type | Can |
Application | Humidity Detection |
Absorbs | 10 to 60% |
Standards | EIA 581, MIL-I-8835, MIL-P-116 |
Weight | 19 oz. |
Features | 6 Spot Detection |
Color | Pink |
Material | Blotter Paper/Cobaltous Chloride |
Humidity Indicator Form | Card |
Humidity Levels | 10 %, 20 %, 30 %, 40 %, 50 %, 60 % |
Indicators per Case | 200 |
Number of Dots | 6 |
Description
Humidity Indicator, Width 1 9/16 in, Length 4 3/4 in, Humidity Indicator Form Card, Number of Dots 6, Humidity Levels 10 Percent, 20 Percent, 30 Percent, 40 Percent, 50 Percent, 60 Percent, Indicators per Case 200, Application Humidity Detection, Material Blotter Paper/Cobaltous Chloride, Color Pink, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- RICOH Waste Toner Bottle 100K (416890)
- BUSINESS SOURCE Chisel Point Standard Staples, Gray, 5000PK (BSN65649)
- KLEIN TOOLS Bent Trimmer, 8-Inch (G208)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51015HIC125)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- Scs Moisture Absorbents and Indicators