Shop All Moisture Absorbents and Indicators
Scs
Humidity Indicator, 3in.Lx2in.Wx3in.H
Mfr # 3HIC125
Zoro # G6780715
original price:
$24.05
12% off
new price: $20.99
/pk 125, $0.17/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Blotter Paper/Cobaltous Chloride
- Package Type (1) Can of (125) Cards
- Width 2 in
- Application Humidity Detection
- Color Blue/Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 3HIC125
- Zoro # G6780715
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2 in |
Length | 3 in |
Height | 3" |
Details
Material | Blotter Paper/Cobaltous Chloride |
Package Type | (1) Can of (125) Cards |
Item | Humidity Indicator |
Application | Humidity Detection |
Color | Blue/Pink |
Weight | 23 lb. |
Unit | 1 |
Absorbs | 30%, 40%, 50% |
Humidity Indicator Form | Card |
Humidity Levels | 30 %, 40 %, 50 % |
Indicators per Case | 125 |
Number of Dots | 3 |
Description
Humidity Indicator, Width 2 in, Length 3 in, Humidity Indicator Form Card, Number of Dots 3, Humidity Levels 30 Percent, 40 Percent, 50 Percent, Indicators per Case 125, Application Humidity Detection, Material Blotter Paper/Cobaltous Chloride, Color Blue/Pink, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Straight Scissors (48-22-4046)
- MALIN CO Baling Wire, 0.0475Dia, 166ft (10-0475-001S)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51015HIC125)
- DAMPRID Moisture Absorber, 10-1/2oz Bag, 500 sq ft (FG01FFESB)
- Scs Moisture Absorbents and Indicators