Shop All Moisture Absorbents and Indicators
Scs
Humidity Indicator, 3 x 2 In. Card, PK125
Mfr # 51060HIC125
Zoro # G8542685
product price: $22.95
/pk 125, $0.18/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Features 3 Spot Detection
- Standards IPC/JEDEC J-STD-033B
- Color Black
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 51060HIC125
- Zoro # G8542685
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2 in |
Height | 3" |
Length | 3 in |
Details
Features | 3 Spot Detection |
Standards | IPC/JEDEC J-STD-033B |
Color | Black |
Item | Humidity Indicator |
Material | Blotter Paper/Cobaltous Chloride |
Absorbs | 5%, 10%, 60% |
Package Type | Card |
Application | Humidity Detection |
Number of Dots | 3 |
Indicators per Case | 125 |
Humidity Levels | 5 %, 10 %, 60 % |
Humidity Indicator Form | Card |
Description
Humidity Indicator, Width 2 in, Length 3 in, Humidity Indicator Form Card, Number of Dots 3, Humidity Levels 5 Percent, 10 Percent, 60 Percent, Indicators per Case 125, Application Humidity Detection, Material Blotter Paper/Cobaltous Chloride, Color Black, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- TEKNIKA STRAPPING SYSTEMS Strapping Cart/Dispenser for Polyester, 16x6" Core (PD-3080)
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51015HIC125)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- Scs Moisture Absorbents and Indicators