Shop All Static Control Products
Scs
Grounding Cord, 15 ft., 1 M
Mfr # LPCGC151M
Zoro # G6521121
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Resistance (Ohms) 1 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # LPCGC151M
- Zoro # G6521121
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Cord Length | 15 ft |
Details
Item | Grounding Cord |
Resistance (Ohms) | 1 M |
Description
Grounding Cord, Cord Length 15 ft., Resistance (Ohms) 1 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- HOBO Temperature sensor 6 (TMC6-HE)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- SCS Coil Cord, Retractable, Cord 12 ft. L (770111)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- SCS Heel Grounder, Disposable (5402)
- SCS Wrist Strap, Dual Conductor, Fabric (2368)
- SCS Metal-In Static Shielding Bag, 24"W, PK100 (1002430)
- SCS ESD Cleanroom Safe Bag, PK100 (PCL100810)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- Scs Static Control Products