Shop All Conductive & Non-Conductive Mats
Scs
Gray Static Dissipative Mat 1/16 in Thick
Mfr # 8901
Zoro # G3458918
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface to Surface Resistance 1.0 x 10 to 9th ohm
- Brake Fluid Resistant No
- Antimicrobial No
- Mat Surface Pattern Smooth
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 8901
- Zoro # G3458918
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Width | 24 in |
Overall Length | 50 ft |
Details
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Item | Static Dissipative Mat |
Brake Fluid Resistant | No |
Antimicrobial | No |
Mat Surface Pattern | Smooth |
Oil Resistant | No |
Backing Material | Rubber |
Cord Included | Yes |
Mat Electrical Resistance | Anti-Static |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Color | Gray |
Thickness | 1/16 in |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Gray,24" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-356)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- RUBBER-CAL Playground Slide Landing Mat - 36 in x 48 in (04-R277-3648)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- RUBBER-CAL Rubber BBQ Under Grill Mat - 5mm x 56 x 32 (03-R278-5632)
- CROWN MATTING TECHNOLOGIES 75 ft Switchboard Runner 75 ft Thick, Vinyl (CRRSB36BK)
- Scs Conductive & Non-Conductive Mats