Shop All Static Control Products
Scs
ESD Metal-In Laminate Bag, PK100
Mfr # PCL100610
Zoro # G503927559
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal-In/Metal-Out Metal Interior
- Thickness 2.8 mil
- Width 6 in
- Length 10 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # PCL100610
- Zoro # G503927559
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in |
Length | 10 in |
Details
Item | ESD Metal-In Laminate Bag |
Bag Item | Static Shielding Bag |
Metal-In/Metal-Out | Metal Interior |
Thickness | 2.8 mil |
Color | Silver |
Puncture Strength | 12 lbf |
Seal Strength | 11 lb |
Interior Surface Resistance | 10,000 ohms to 10,000,000,000 ohms |
Discharge Shielding Energy Test | Less than 10 nJ |
Exterior Surface Resistance | 10,000,000,000 ohms |
Heat Seal Recommended Temperature | 300 Degrees F to 375 Degrees F |
Standards | ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant |
Bag Material | Metal, Polyester, Polyethylene Laminate |
Description
ESD Metal-In Laminate Bag, Width 6 in, Length 10 in, Thickness 2.8 mil, Color Silver, Open, Discharge Shielding Energy Test Less than 10 nJ, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- RELIANCE CONTROLS Adapter Plug 30A Rv (AP31RV)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ4)
- SPER SCIENTIFIC Stopwatch Timer Red (810025R)
- SCS StaticDissipative 3LayerTblMat (8211)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- DESCO Clear Antistatic Tape, w/ESD, 1/2" x 72yd. (79209)
- Scs Static Control Products