Shop All Static Control Products
Scs
ESD Metal-In Bag, PK100
Mfr # PCL10046
Zoro # G903876334
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal-In/Metal-Out Metal Interior
- Thickness 2.8 mil
- Width 4 in
- Color Silver
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # PCL10046
- Zoro # G903876334
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in |
Length | 6 in |
Details
Item | ESD Metal-In Bag |
Bag Item | Static Shielding Bag |
Metal-In/Metal-Out | Metal Interior |
Thickness | 2.8 mil |
Color | Silver |
Bag Material | Metal, Polyester, Polyethylene Laminate |
Puncture Strength | 12 lbf |
Discharge Shielding Energy Test | Less than 10 nJ |
Exterior Surface Resistance | 10,000,000,000 ohms |
Heat Seal Recommended Temperature | 300 Degrees F to 375 Degrees F |
Seal Strength | 11 lb |
Standards | ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant |
Interior Surface Resistance | 10,000 ohms to 10,000,000,000 ohms |
Description
ESD Metal-In Bag, Width 4 in, Length 6 in, Thickness 2.8 mil, Color Silver, Open, Discharge Shielding Energy Test Less than 10 nJ, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- DWYER INSTRUMENTS Series 1211 Roll-Up Slack Tube Manometer (1211-30)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- SCS Bag, Static Shield, PK100 (10058)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Dual Combination Tester, 12VDC (770758)
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- Scs Static Control Products