Shop All Static Control Products
Scs
ESD Cleanroom Safe Bag, PK100
Mfr # PCL100810
Zoro # G003927479
product price: $29.85
/pk 100, $0.30/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal-In/Metal-Out Metal Interior
- Thickness 2.8 mil
- Width 8 in
- Color Silver
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # PCL100810
- Zoro # G003927479
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 10 in |
Details
Item | ESD Cleanroom Safe Bag |
Bag Item | Static Shielding Bag |
Metal-In/Metal-Out | Metal Interior |
Thickness | 2.8 mil |
Color | Silver |
Bag Material | Metal, Polyester, Polyethylene Laminate |
Puncture Strength | 12 lbf |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees F to 375 Degrees F |
Interior Surface Resistance | 10,000 ohms to 10,000,000,000 ohms |
Standards | ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant |
Discharge Shielding Energy Test | Less than 10 nJ |
Exterior Surface Resistance | 10,000,000,000 ohms |
Description
ESD Cleanroom Safe Bag, Width 8 in, Length 10 in, Thickness 2.8 mil, Color Silver, Open, Discharge Shielding Energy Test Less than 10 nJ, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-100-psi/kPa)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS Metal-In Static Shielding Bag, 4x4in (30044)
- SCS Metal-In Static Shielding Bag, 5x7, PK100 (10057)
- BOTRON CO Snap Tool (B9844)
- Scs Static Control Products