Shop All Static Control Products
Scs
Dual Conductor Coiled Cord, 5 ft.
Mfr # 2360
Zoro # G6799746
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 2360
- Zoro # G6799746
- UPC # 50707387472820
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 5 ft |
Details
Item | Dual Conductor Cord |
Description
Dual Conductor Cord, Cord Length 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- LOVE Digital Panel Meter, Process (TID-3100)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- EXTECH Light Meter, UVA and UVC, Backlit LCD, NIST (SDL470-NISTL)
- SCS Metal Grounding Block (WSGR2)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Dual Combination Tester, 12VDC (770758)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- Scs Static Control Products