Shop All Static Control Products
Scs
Dual Combination Tester, 12VDC
Mfr # 770758
Zoro # G0506397
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch-Tester
- Measuring Voltage No
- Certification NIST Calibrated
- Lower Resistance Limit 750 kilohm
- Power Source 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770758
- Zoro # G0506397
- Country of Origin United States
- Category Static Control Products
Details
Item | Dual Combination Tester |
Features | Touch-Tester |
Measuring Voltage | No |
Certification | NIST Calibrated |
Lower Resistance Limit | 750 kilohm |
Power Source | 12V DC |
Includes | Certificate of Calibration, Dual Foot Plate, Foot Plate Cord, Ground Cord, Power Adapter |
Footwear Upper Resistance Limit | 100 megaohm |
Wrist Strap Upper Resistance Limit | 10 megaohm |
Description
Dual Combination Tester,Measuring Voltage No,Lower Resistance Limit 750 kilohm,Wrist Strap Upper Resistance Limit 10 megohms,Footwear Upper Resistance Limit 100 megohms,Power Source 12VDC,Features Touch-Tester,Certification NIST Calibrated,Includes Dual Foot Plate, Power Adapter, Foot Plate Cord, Ground Cord, Certificate of Calibration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK7)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Static Control Wrist Strap, Adj (2214)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- BERTECH ESD Anti-Static Chair Mat Roll, 3 Ft. x 20 Ft., 0.19 In. Thick, Gray (CM-3X20G)
- Scs Static Control Products