Shop All Ionizing & Static Removal Bars
This Product is Discontinued
Scs
Dissipative Table Mat, Blue, 2 x 4 ft. (Discontinued)
Mfr # 8900
Zoro # G9663405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Blue Vulcanized Synthetic Neoprene Rubber Designed to Resists Heat, Chemicals, Abrasion and Tearing
- Mat Electrical Resistance Anti-Static
- Dimension (Ft.) 2 x 4
- Mat Length 4 ft
- Mat Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 8900
- Zoro # G9663405
- Country of Origin United States
- Category Ionizing & Static Removal Bars
Dimensions
Dimension (Ft.) | 2 x 4 |
Mat Length | 4 ft |
Mat Width | 2 in |
Details
Item | Static Dissipative Mat |
Features | Blue Vulcanized Synthetic Neoprene Rubber Designed to Resists Heat, Chemicals, Abrasion and Tearing |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Blue |
Cord Included | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Includes | (2) Snap Fasteners, 15 ft Ground Cord |
Backing Material | Rubber |
Brake Fluid Resistant | No |
Mat Surface Pattern | Smooth |
Oil Resistant | No |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Antimicrobial | No |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Blue,2" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.