Shop All Static Control Products
Scs
Dissipative Floor Mat, Gray, 4 x 6 ft.
Mfr # 8203
Zoro # G5932796
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 in Thick Gray Vinyl Three-Layer Construction
- Material Vinyl
- Thickness 7/50 in
- Color Gray
- Mat Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 8203
- Zoro # G5932796
- UPC # 54007917199
- Country of Origin United States
- Category Static Control Products
Dimensions
Dimension (Ft.) | 4 x 6 |
Overall Length | 6 ft |
Size (WxL) | 4 ft x 6 ft |
Overall Width | 4 ft |
Details
Item | Static Dissipative Floor Mat |
Features | 1/4 in Thick Gray Vinyl Three-Layer Construction |
Material | Vinyl |
Thickness | 7/50 in |
Color | Gray |
Mat Color | Gray |
Includes | (2) 15 ft. Ground Cords, (2) Female Snap Fasteners |
Surface to Ground Resistance | 1.00 x 10^9 ohm |
Surface to Surface Resistance | 1.00 x 10^9 ohm |
Product Type | Dissipative Floor Mat |
Includes Grounding Cord | Yes |
Series | 8200 |
Surface Design | Smooth |
Surface Material | Vinyl |
For Environment | ESD |
Other Standards | ANSI/ESD S20.20, ANSI/ESD STM4.1-2017 |
Static Control Type | Static Dissipative |
Edge Style | Straight |
Grounding Cord Required | Yes |
Description
Static Dissipative Floor Mat, Color Gray, Edge Style Straight, For Environment ESD, Grounding Cord Required Yes, Includes Grounding Cord Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuse 20 Amp For Otc 500 To 700 Series Multimeters (231971)
- ASHCROFT Compound Transducer, Range Vac to 30 PSI (T27M0242EWVAC/30#GXCY)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- SCS Metal-Out Static Shielding Bag, 4x6in (15046)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS Metal Grounding Block (WSGR2)
- SCS Metal-In Static Shielding Bag, 10x6in (300610)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- BOTRON CO Dual Wrist Strap Footwear Test Station (B8525)
- Scs Static Control Products